Shim, Round, Min ID 0.188 In, PK25
Mfr # 2JGZ3
Zoro # G0318421
product price: $10.19
/pk 25, $0.41/eaKey Features
Shim Material
Stainless Steel
Grade
18-8
Shim Thickness
0.003 in
Thickness Tolerance
+/-0.0005 in
Shim Temper
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2JGZ3
Zoro #
G0318421
UPC #
-
Country of Origin
United States
Dimensions
Shim Thickness
0.003 in
Inside Dia.
0.188 in
Outside Dia.
0.255 in
Thickness (In.)
0.0030"
Thickness
0.003 in
Outside Diameter
0.255 in
Inside Diameter
0.188 in
Details
Shim Material
Stainless Steel
Grade
18-8
Thickness Tolerance
+/-0.0005 in
Shim Temper
Not Rated
Item
Arbor Shim
Tensile Strength (PSI)
70,000 psi
Temper
Not Rated
Round Shim Type
Arbor Shim
Rockwell Hardness
B80
Material
Stainless Steel
Finish
Plain
Material Grade/Class
18-8
Tensile Strength
70,000 psi
System of Measurement
Inch
Description
Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.188 in, Outside Diameter 0.255 in, Thickness 0.003 in, Thickness Tolerance +/-0.0005 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color -, Temper Not Rated, Tensile Strength 70,000 psi, System of Measurement Inch, Application -, Rockwell Hardness B80, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.