Shim, Round, Min ID 0.250 In, PK25
Mfr # 2JHA3
Zoro # G2516437
product price: $9.49
/pk 25, $0.38/eaKey Features
Shim Material
Stainless Steel
Grade
18-8
Shim Thickness
0.001 in
Thickness Tolerance
+/-0.0005 in
Shim Temper
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2JHA3
Zoro #
G2516437
UPC #
-
Country of Origin
United States
Dimensions
Shim Thickness
0.001 in
Inside Dia.
0.25 in
Thickness (In.)
0.0010"
Outside Dia.
0.38 in
Thickness
0.001"
Outside Diameter
0.38 in
Inside Diameter
0.25 in
Details
Shim Material
Stainless Steel
Grade
18-8
Thickness Tolerance
+/-0.0005 in
Shim Temper
Not Rated
Round Shim Type
Arbor Shim
Material
Stainless Steel
Item
Arbor Shim,SS,0.38 in O.D.,PK25
Temper
Not Rated
Rockwell Hardness
B80
Tensile Strength (PSI)
70,000 psi
Finish
Plain
Material Grade/Class
18-8
Tensile Strength
70,000 psi
System of Measurement
Inch
Description
Arbor Shim,SS,0.38 in O.D.,PK25, Round Shim Type Arbor Shim, Inside Diameter 0.25 in, Outside Diameter 0.38 in, Thickness 0.001 In., Thickness Tolerance +/-0.0005 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color -, Temper Not Rated, Tensile Strength 70,000 psi, System of Measurement Inch, Application -, Rockwell Hardness B80, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.