Zoro Homepage

Shim, Round, Min ID 0.250 In, PK25

  • Mfr # Z9786

  • Zoro # G0652994


product price: $9.89
/pk 25, $0.40/ea

Key Features

Shim Material
Stainless Steel
Grade
18-8
Shim Thickness
0.006 in
Thickness Tolerance
+/-0.0005 in
Shim Temper
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9786
Zoro #
G0652994
UPC #
-
Country of Origin
United States

Dimensions

Shim Thickness
0.006 in
Thickness (In.)
0.0060"
Inside Dia.
0.25 in
Outside Dia.
0.38 in
Thickness
0.006"
Inside Diameter
0.25 in
Outside Diameter
0.38 in

Details

Shim Material
Stainless Steel
Grade
18-8
Thickness Tolerance
+/-0.0005 in
Shim Temper
Not Rated
Round Shim Type
Arbor Shim
Material
Stainless Steel
Tensile Strength (PSI)
70,000 psi
Item
Shim
Rockwell Hardness
B80
Temper
Not Rated
Tensile Strength
70,000 psi

Description

Shim, Round Shim Type Arbor Shim, Inside Diameter 0.25 in, Outside Diameter 0.38 in, Thickness 0.006 In., Thickness Tolerance +/-0.0005 in, Material Stainless Steel, Color -, Temper Not Rated, Tensile Strength 70,000 psi, Application -, Rockwell Hardness B80, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.