Zoro Homepage

Shim, Round, Min ID 0.253 In, PK25

  • Mfr # Z9884-7

  • Zoro # G1682256


product price: $8.69
/pk 25, $0.35/ea
Sold in multiples of 2 for $17.38

Key Features

Shim Material
Stainless Steel
Grade
18-8
Shim Thickness
0.007 in
Thickness Tolerance
+/-0.0005 in
Shim Temper
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9884-7
Zoro #
G1682256
UPC #
-
Country of Origin
United States

Dimensions

Shim Thickness
0.007 in
Inside Dia.
0.253 in
Thickness (In.)
0.0070"
Outside Dia.
0.373 in
Thickness
0.007"
Inside Diameter
0.253 in
Outside Diameter
0.373 in

Details

Shim Material
Stainless Steel
Grade
18-8
Thickness Tolerance
+/-0.0005 in
Shim Temper
Not Rated
Material
Stainless Steel
Round Shim Type
Arbor Shim
Item
Shim
Temper
Not Rated
Tensile Strength (PSI)
70,000 psi
Rockwell Hardness
B80
Tensile Strength
70,000 psi

Description

Shim, Round Shim Type Arbor Shim, Inside Diameter 0.253 in, Outside Diameter 0.373 in, Thickness 0.007 In., Thickness Tolerance +/-0.0005 in, Material Stainless Steel, Color -, Temper Not Rated, Tensile Strength 70,000 psi, Application -, Rockwell Hardness B80, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.