Zoro Homepage

Shim, Round, Min ID 0.313 In, PK25

  • Mfr # Z9808

  • Zoro # G3188245


product price: $10.49
/pk 25, $0.42/ea

Key Features

Shim Material
Stainless Steel
Grade
18-8
Shim Thickness
0.008 in
Thickness Tolerance
+/-0.0005 in
Shim Temper
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9808
Zoro #
G3188245
UPC #
-
Country of Origin
United States

Dimensions

Shim Thickness
0.008 in
Thickness (In.)
0.0080"
Inside Dia.
0.313 in
Outside Dia.
0.505 in
Thickness
0.008"
Inside Diameter
0.313 in
Outside Diameter
0.505 in

Details

Shim Material
Stainless Steel
Grade
18-8
Thickness Tolerance
+/-0.0005 in
Shim Temper
Not Rated
Rockwell Hardness
B80
Temper
Not Rated
Round Shim Type
Arbor Shim
Material
Stainless Steel
Item
Arbor Shim
Tensile Strength (PSI)
70,000 psi
Finish
Plain
Material Grade/Class
18-8
Tensile Strength
70,000 psi
System of Measurement
Inch

Description

Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.313 in, Outside Diameter 0.505 in, Thickness 0.008 In., Thickness Tolerance +/-0.0005 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color -, Temper Not Rated, Tensile Strength 70,000 psi, System of Measurement Inch, Application -, Rockwell Hardness B80, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.