Zoro Homepage

Shim, Round, Min ID 0.375 In, PK25

  • Mfr # Z9821

  • Zoro # G0820863


product price: $9.29
/pk 25, $0.37/ea

Key Features

Shim Material
Stainless Steel
Grade
18-8
Shim Thickness
0.001 in
Thickness Tolerance
+/-0.0005 in
Shim Temper
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9821
Zoro #
G0820863
UPC #
-
Country of Origin
United States

Dimensions

Shim Thickness
0.001 in
Outside Dia.
0.567 in
Thickness (In.)
0.0010"
Inside Dia.
0.375 in
Thickness
0.001"
Inside Diameter
0.375 in
Outside Diameter
0.567 in

Details

Shim Material
Stainless Steel
Grade
18-8
Thickness Tolerance
+/-0.0005 in
Shim Temper
Not Rated
Tensile Strength (PSI)
70,000 psi
Temper
Not Rated
Rockwell Hardness
B80
Material
Stainless Steel
Round Shim Type
Arbor Shim
Item
Arbor Shim
Finish
Plain
System of Measurement
Inch
Material Grade/Class
18-8
Tensile Strength
70,000 psi

Description

Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.375 in, Outside Diameter 0.567 in, Thickness 0.001 In., Thickness Tolerance +/-0.0005 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color -, Temper Not Rated, Tensile Strength 70,000 psi, System of Measurement Inch, Application -, Rockwell Hardness B80, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.