Shim, Round, Min ID 0.500 In, PK25

  • Mfr # Z9848
  • Zoro # G1503521
product price: 
$
9.69
/pk of 25, $0.39/ea

Key Features

Shim Material
Stainless Steel
Grade
18-8
Shim Thickness
0.008 in
Thickness Tolerance
+/-0.005 in
Shim Temper
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z9848
Zoro #
G1503521
UPC #
-
Country of Origin
United States

Dimensions

Shim Thickness
0.008 in
Inside Dia.
0.5 in
Thickness (In.)
0.0080"
Outside Dia.
0.755 in
Thickness
0.008 in
Inside Diameter
0.5 in
Outside Diameter
0.745 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.005 in

Details

Shim Material
Stainless Steel
Grade
18-8
Thickness Tolerance
+/-0.005 in
Shim Temper
Not Rated
Temper
Not Rated
Item
Arbor Shim
Round Shim Type
Arbor Shim
Tensile Strength (PSI)
70,000 psi
Rockwell Hardness
B83
Material
Stainless Steel
Color
Silver
Temp. Range (F)
Not Available
Application
Spacing and Clearance in all Manner of Applications
Finish
Plain
Tensile Strength
90,000 psi
Product Type
Shim
Material Grade/Class
18-8
System of Measurement
Inch
Material Quality Standards
ASTM A582
Shell Material
Stainless Steel
Wire Color
Silver

Description

Arbor Shim, Product Type Shim, Round Shim Type Arbor Shim, Inside Diameter 0.5 in, Inside Diameter Tolerance +/-0.005 in, Outside Diameter 0.745 in, Outside Diameter Tolerance +/-0.010 in, Thickness 0.008 in, Thickness Tolerance +/-0.005 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color Silver, Temper Not Rated, Material Quality Standards ASTM A582, Tensile Strength 90,000 psi, Properties Chemical Resistant, Corrosion Resistant, Rust Resistant

Ratings & reviews