Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim, Shortening, ID 0.251 In, PK100

  • Mfr # 2DMD1

  • Zoro # G0884502


product price: $19.99
/pk 100, $0.20/ea

Key Features

Shim Material
Stainless Steel
Grade
18-8
Shim Thickness
0.016 in
Thickness Tolerance
+/-0.001 in
Width Tolerance
+/-0.002"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DMD1
Zoro #
G0884502
UPC #
-
Country of Origin
United States

Dimensions

Shim Thickness
0.016 in
Width Tolerance
+/-0.002"
Length Tolerance
-0/+0.010 in
Thickness (In.)
0.0160"
Outside Dia.
0.375 in
Inside Dia.
0.251 in
Shoulder Size
1/4"
Thickness
0.014 in
Outside Diameter
0.373 in
Inside Diameter
0.251 in
Outside Diameter Tolerance
+/-0.004 in
Inside Diameter Tolerance
+/-0.011 in

Details

Shim Material
Stainless Steel
Grade
18-8
Thickness Tolerance
+/-0.001 in
Shim Temper
Not Rated
Rockwell Hardness
B80
Color
Silver
Round Shim Type
Lengthening Shim
Tensile Strength (PSI)
70,000 psi
Type
Shortening
Material
Stainless Steel
Item
Shortening Shim,SS,0.014 in Thk,PK100
Temper
Not Rated
Finish
Plain
Product Type
Shim
System of Measurement
Inch
Manufacturer Location
Made in USA*
Tensile Strength
70,000 psi
Material Grade/Class
18-8

Description

Shortening Shim,SS,0.014 in Thk,PK100, Product Type Shim, Round Shim Type Lengthening Shim, Inside Diameter 0.251 in, Inside Diameter Tolerance +/-0.011 in, Outside Diameter 0.373 in, Outside Diameter Tolerance +/-0.004 in, Thickness 0.014 in, Thickness Tolerance +/-0.001 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color Silver, Temper Not Rated, Tensile Strength 70,000 psi, Manufacturer Location Made in USA*, System of Measurement Inch, Application -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.