Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim, Shortening, ID 0.251 In, PK100

  • Mfr # 2DMD2

  • Zoro # G1625407


product price: $17.95
/pk 100, $0.18/ea

Key Features

Shim Material
Stainless Steel
Grade
18-8
Shim Thickness
0.03 in
Thickness Tolerance
+/-0.003 in
Width Tolerance
+/-0.002"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DMD2
Zoro #
G1625407
UPC #
-
Country of Origin
United States

Dimensions

Shim Thickness
0.03 in
Width Tolerance
+/-0.002"
Length Tolerance
-0/+0.010 in
Outside Dia.
0.375 in
Thickness
0.027 in
Shoulder Size
1/4"
Inside Dia.
0.251 in
Thickness (In.)
0.0300"
Outside Diameter
0.373 in
Inside Diameter
0.251 in
Inside Diameter Tolerance
+/-0.011 in
Outside Diameter Tolerance
+/-0.004 in

Details

Shim Material
Stainless Steel
Grade
18-8
Thickness Tolerance
+/-0.003 in
Shim Temper
Not Rated
Type
Shortening
Rockwell Hardness
B80
Item
Shortening Shim,SS,0.027 in Thk,PK100
Round Shim Type
Lengthening Shim
Temper
Not Rated
Material
Stainless Steel
Tensile Strength (PSI)
70,000 psi
Color
Silver
Finish
Plain
Material Grade/Class
18-8
System of Measurement
Inch
Tensile Strength
70,000 psi
Manufacturer Location
Made in USA*
Product Type
Shim

Description

Shortening Shim,SS,0.027 in Thk,PK100, Product Type Shim, Round Shim Type Lengthening Shim, Inside Diameter 0.251 in, Inside Diameter Tolerance +/-0.011 in, Outside Diameter 0.373 in, Outside Diameter Tolerance +/-0.004 in, Thickness 0.027 in, Thickness Tolerance +/-0.003 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color Silver, Temper Not Rated, Tensile Strength 70,000 psi, Manufacturer Location Made in USA*, System of Measurement Inch, Application -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.