Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shim, Shortening, ID 0.376 In, PK100

  • Mfr # 2DMD6

  • Zoro # G1349512


product price: $18.35
/pk 100, $0.18/ea

Key Features

Shim Material
Stainless Steel
Grade
18-8
Shim Thickness
0.005 in
Thickness Tolerance
+/-0.0005 in
Width Tolerance
+/-0.002"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2DMD6
Zoro #
G1349512
UPC #
-
Country of Origin
United States

Dimensions

Shim Thickness
0.005 in
Width Tolerance
+/-0.002"
Length Tolerance
-0/+0.010 in
Thickness
0.004 in
Inside Dia.
0.376 in
Thickness (In.)
0.0050"
Shoulder Size
3/8"
Outside Dia.
0.563 in
Inside Diameter
0.376 in
Outside Diameter
0.561 in
Outside Diameter Tolerance
+/-0.004 in
Inside Diameter Tolerance
+/-0.011 in

Details

Shim Material
Stainless Steel
Grade
18-8
Thickness Tolerance
+/-0.0005 in
Shim Temper
Not Rated
Temper
Not Rated
Tensile Strength (PSI)
70,000 psi
Type
Shortening
Item
Shortening Shim,SS,0.004 in Thk,PK100
Rockwell Hardness
B80
Material
Stainless Steel
Color
Silver
Round Shim Type
Lengthening Shim
Finish
Plain
Product Type
Shim
Manufacturer Location
Made in USA*
System of Measurement
Inch
Material Grade/Class
18-8
Tensile Strength
70,000 psi

Description

Shortening Shim,SS,0.004 in Thk,PK100, Product Type Shim, Round Shim Type Lengthening Shim, Inside Diameter 0.376 in, Inside Diameter Tolerance +/-0.011 in, Outside Diameter 0.561 in, Outside Diameter Tolerance +/-0.004 in, Thickness 0.004 in, Thickness Tolerance +/-0.0005 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color Silver, Temper Not Rated, Tensile Strength 70,000 psi, Manufacturer Location Made in USA*, System of Measurement Inch, Application -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.