Zoro Homepage

Shim, Shortening, ID 0.376 In, PK50

  • Mfr # Z9897-030

  • Zoro # G0794482


product price: $11.19
/pk 50, $0.22/ea

Key Features

Shim Material
Stainless Steel
Grade
18-8
Shim Thickness
0.03 in
Thickness Tolerance
+/-0.003 in
Width Tolerance
+/-0.002"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z9897-030
Zoro #
G0794482
UPC #
-
Country of Origin
United States

Dimensions

Shim Thickness
0.03 in
Width Tolerance
+/-0.002"
Length Tolerance
-0/+0.010 in
Outside Dia.
0.563 in
Shoulder Size
3/8"
Thickness (In.)
0.0300"
Inside Dia.
0.376 in
Thickness
0.027 in
Outside Diameter
0.561 in
Inside Diameter
0.376 in
Outside Diameter Tolerance
+/-0.004 in
Inside Diameter Tolerance
+/-0.011 in

Details

Shim Material
Stainless Steel
Grade
18-8
Thickness Tolerance
+/-0.003 in
Shim Temper
Not Rated
Color
Silver
Temper
Not Rated
Type
Shortening
Material
Stainless Steel
Item
Shortening Shim,SS,0.027 in Thk,PK50
Rockwell Hardness
B80
Round Shim Type
Lengthening Shim
Tensile Strength (PSI)
70,000 psi
Finish
Plain
Material Grade/Class
18-8
Tensile Strength
70,000 psi
System of Measurement
Inch
Manufacturer Location
Made in USA*
Product Type
Shim

Description

Shortening Shim,SS,0.027 in Thk,PK50, Product Type Shim, Round Shim Type Lengthening Shim, Inside Diameter 0.376 in, Inside Diameter Tolerance +/-0.011 in, Outside Diameter 0.561 in, Outside Diameter Tolerance +/-0.004 in, Thickness 0.027 in, Thickness Tolerance +/-0.003 in, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Color Silver, Temper Not Rated, Tensile Strength 70,000 psi, Manufacturer Location Made in USA*, System of Measurement Inch, Application -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.