Zoro Homepage

Shoulder Screw, 6g Thr Sz, 5mm Thr Lg, 10 mm Shoulder Lg, Brass

  • Mfr # STR550M5X10

  • Zoro # G0808900


product price: $10.69
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
6g
Shoulder Diameter
5 mm
Drive Size
2.5mm
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STR550M5X10
Zoro #
G0808900
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
6g
Shoulder Diameter
5 mm
Shoulder Length
10 mm
Drive Size
2.5mm
Head Diameter
8mm
Head Height
4mm
Thread Length
5mm
Shoulder Length Tolerance
Precision (+.05mm/-0)
Diameter Thread Size
M4 x 0.7

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Brass
Finish
Plain
Item
Shoulder Screw
Type
Shoulder Screw

Description

Shld Screw, 5 (M4)X10 Skt, Brass USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.