Shoulder Screw, 1/4"-28 Thr Sz, 11/64 Thr Lg, 2 in Shoulder Lg, Alloy Steel

  • Mfr # STR70051F32-SHORT

  • Zoro # G2204104


product price:  $11.19
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
1/4"-28
Shoulder Diameter
5/16 in
Drive Size
5/32
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STR70051F32-SHORT
Zoro #
G2204104
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-28
Shoulder Diameter
5/16 in
Shoulder Length
2 in
Drive Size
5/32
Head Diameter
7/16
Head Height
7/32
Thread Length
11/64
Diameter Thread Size
1/4-28

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Shoulder Screw
Type
Shoulder Screw

Description

Short Thrd Knrl Hd Skt Shdr Screw,Alloy

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products