Shoulder Screw, 1/4"-20 Thr Sz, 35 mm Thr Lg, 18 mm Shoulder Lg, Steel

  • Mfr # Z4474-BX

  • Zoro # G0775720


product price:  $2.75
/ea
Sold in multiples of 4 for $11.00

Key Features

Truss Head
Torx Drive
System of Measurement
Inch and Metric
Thread Size
1/4"-20
Shoulder Diameter
9 mm
Shoulder Length
18 mm
Drive Size
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Z4474-BX
Zoro #
G0775720
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1/4"-20
Shoulder Diameter
9 mm
Shoulder Length
18 mm
Drive Size
5 mm
Head Diameter
17 mm
Head Height
2 mm
Thread Length
35 mm
Diameter Thread Size
1/4"-20

Details

System of Measurement
Inch and Metric
Head Type
Truss
Drive Type
Torx
Material
Steel
Finish
Black Oxide
Item
Shoulder Screw
Tip Style
Male Shoulder Screw
Type
Connector Bolt with Shoulder

Description

Conn Shdr Bolt, 1/4-20X70mm, Stl Blk Ox

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products