Shoulder Screw, 1/4"-20 Thr Sz, 35 mm Thr Lg, 18 mm Shoulder Lg, Steel
- Mfr # Z4477-NI
- Zoro # G0770075
product price:Â
$
5.69
/ea
Sold in multiples of 2 for
$11.38
Key Features
Truss Head
Torx Drive
System of Measurement
Inch and Metric
Thread Size
1/4"-20
Shoulder Diameter
9 mm
Shoulder Length
18 mm
Drive Size
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z4477-NI
- Zoro #
- G0770075
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch and Metric
- Head Type
- Truss
- Drive Type
- Torx
- Material
- Steel
- Finish
- Nickel Plated
- Item
- Shoulder Screw
- Tip Style
- Male Shoulder Screw
- Type
- Connector Bolt with Shoulder
Dimensions
- Thread Size
- 1/4"-20
- Shoulder Diameter
- 9 mm
- Shoulder Length
- 18 mm
- Drive Size
- 5 mm
- Head Diameter
- 17 mm
- Head Height
- 2 mm
- Thread Length
- 35 mm
- Diameter Thread Size
- 1/4"-20
Description
Conn Shdr Bolt, 1/4-20X100mm, Stl Nickel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.