Shoulder Screw, 17-4PH, 8-32", 3/4"L, 3A Thr Sz, 3/16 Thr Lg, 3/4 Shoulder Lg, Stainless Steel

  • Mfr # STR74431C12

  • Zoro # G6464547


product price:  $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
3A
Shoulder Diameter
3/16 in
Shoulder Length
3/4
Drive Size
3/32
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR74431C12
Zoro #
G6464547
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3A
Shoulder Diameter
3/16 in
Shoulder Length
3/4
Drive Size
3/32
Head Diameter
5/16
Head Height
5/32
Thread Length
3/16
Shoulder Length Tolerance
Standard (+/- .005)
Shoulder Dia.
3/16

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Plain
Item
Shoulder Screw,17-4PH,8-32",3/4"L
Type
ASME Tolerance Knurled Head

Description

Shoulder Screw,17-4PH,8-32 In.,3/4 In.L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products