Zoro Homepage

Shoulder Screw, 18-8 SS, 6-32", 1/16 L, 2A Thr Sz, 3/16 Thr Lg, 1/16 Shoulder Lg, 18-8 Stainless Steel

  • Mfr # ZR1096-303H

  • Zoro # G6476760


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
2A
Shoulder Diameter
5/32 in
Shoulder Length
1/16
Drive Size
3/32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZR1096-303H
Zoro #
G6476760
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
2A
Shoulder Diameter
5/32 in
Shoulder Length
1/16
Drive Size
3/32
Head Diameter
9/32
Head Height
1/8"
Thread Length
3/16
Shoulder Length Tolerance
Precision (+.002/-0)
Shoulder Dia.
5/32

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw,18-8 SS,6-32",1/16 L
Type
Tight Tolerance Smooth Head

Description

Shoulder Screw,18-8 SS,6-32 In.,1/16 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.