Shoulder Screw, 18-8 SS, M10x1.5mm, 90mm L, 5g6g Thr Sz, 16mm Thr Lg, 90mm Shoulder Lg
- Mfr # STR601M12X90
- Zoro # G6458466
product price:Â
$
16.39
/ea
Key Features
Hex Head
System of Measurement
Metric
Thread Size
M10x1.50
Shoulder Length
90 mm
Drive Size
6 mm
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M12X90
- Zoro #
- G6458466
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Finish
- Black Oxide
- Item
- Shoulder Screw
- Type
- ASME Tolerance Knurled Head
- Material Grade/Class
- 18-8
- Material
- Stainless Steel
- Tensile Strength
- 90,000 psi
- Minimum Yield Strength
- 35,000 psi
- Head Texture
- Knurled
- Thread Fit
- 5g6g
- Rockwell Hardness
- B83
- Shoulder Screw Type
- Precision Shoulder Screw
- Material Quality Standards
- ASTM A582
- Precision Screw
- Yes
- Thread Type
- Unthreaded
- Head Type
- Hex
- Shear Strength
- 45,000 psi
- Drive Type
- Socket
- Dimensional Standards
- ASME/ANSI B18.3.3
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M10x1.50
- Shoulder Length
- 90 mm
- Drive Size
- 6 mm
- Head Diameter
- 18 mm
- Head Height
- 9 mm
- Thread Length
- 16mm
- Shoulder Length Tolerance
- +0.250/-0.000 mm
- Shoulder Dia.
- 12mm
- Shoulder Diameter
- 12 mm
- Shoulder Diameter Tolerance
- -11.98 to 11.94 mm
- Minimum Thread Length
- 16 mm
- Overall Length
- 106 mm
- Wire Rope Length
- 106 mm
- Length
- 106 mm
Description
Shoulder Screw,18-8 SS,M10x1.5mm,90mm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.