Shoulder Screw, 18-8 SS, M3x0.5mm, 12mm L, 5g6g Thr Sz, 4.5mm Thr Lg, 12mm Shoulder Lg
- Mfr # STR601M4X12
- Zoro # G6458317
product price:Â
$
3.89
/ea
Sold in multiples of 3 for
$11.67
Key Features
Hex Head
System of Measurement
Metric
Thread Size
M3x0.50
Shoulder Length
12 mm
Drive Size
2 mm
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR601M4X12
- Zoro #
- G6458317
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Finish
- Black Oxide
- Item
- Shoulder Screw
- Type
- ASME Tolerance Knurled Head
- Head Type
- Hex
- Tensile Strength
- 90,000 psi
- Precision Screw
- Yes
- Thread Type
- Unthreaded
- Minimum Yield Strength
- 35,000 psi
- Shear Strength
- 45,000 psi
- Material Grade/Class
- 18-8
- Rockwell Hardness
- B83
- Shoulder Screw Type
- Precision Shoulder Screw
- Head Texture
- Knurled
- Material Quality Standards
- ASTM A582
- Material
- Stainless Steel
- Thread Fit
- 5g6g
- Dimensional Standards
- ASME/ANSI B18.3.3
- Drive Type
- Socket
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- M3x0.50
- Shoulder Length
- 12 mm
- Drive Size
- 2 mm
- Head Diameter
- 6 mm
- Head Height
- 3 mm
- Thread Length
- 4.5mm
- Shoulder Dia.
- 4mm
- Shoulder Length Tolerance
- +0.250/-0.000 mm
- Shoulder Diameter
- 4 mm
- Shoulder Diameter Tolerance
- -3.99 to 3.96 mm
- Minimum Thread Length
- 4.5 mm
- Overall Length
- 16.5 mm
- Wire Rope Length
- 16.5 mm
- Length
- 16.5 mm
Description
Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Hex, Drive Type Socket, Material Stainless Steel, Material Grade/Class 18-8, Finish Black Oxide, System of Measurement Metric, Thread Size M3x0.50, Minimum Thread Length 4.5 mm, Shoulder Length 12 mm, Shoulder Length Tolerance +0.250/-0.000 mm, Shoulder Diameter 4 mm, Shoulder Diameter Tolerance -3.99 to 3.96 mm, Head Height 3 mm, Head Diameter 6 mm, Dimensional Standards ASME/ANSI B18.3.3, Tensile Strength 90,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.