Shoulder Screw, 18-8 SS, M4x0.7mm, 4mm L, 6g Thr Sz, 8.3mm Thr Lg, 4mm Shoulder Lg

  • Mfr # STR401M5X4-LT

  • Zoro # G6483596


product price:  $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
6g
Shoulder Diameter
5 mm
Shoulder Length
4mm
Drive Size
2.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STR401M5X4-LT
Zoro #
G6483596
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
6g
Shoulder Diameter
5 mm
Shoulder Length
4mm
Drive Size
2.5mm
Head Diameter
8mm
Head Height
2.5mm
Thread Length
8.3mm
Shoulder Dia.
5mm
Shoulder Length Tolerance
Precision (+.05mm/-0)

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw,18-8 SS,M4x0.7mm,4mm L
Type
Low Profile Smooth Head
Profile
Low-Profile

Description

Shoulder Screw,18-8 SS,M4x0.7mm,4mm L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products