Shoulder Screw, 18-8 SS, M4x0.7mm, 8mm L, 5g6g Thr Sz, 4.5mm Thr Lg, 8mm Shoulder Lg

  • Mfr # STR601M5X8
  • Zoro # G6457851
product price: 
$
4.79
/ea
Sold in multiples of 2 for $9.58

Key Features

Hex Head
System of Measurement
Metric
Thread Size
M4x0.70
Shoulder Length
8 mm
Drive Size
2.5 mm
Finish
Black Oxide
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M5X8
Zoro #
G6457851
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4x0.70
Shoulder Length
8 mm
Drive Size
2.5 mm
Head Diameter
9 mm
Head Height
4 mm
Thread Length
4.5mm
Shoulder Dia.
5mm
Shoulder Length Tolerance
+0.250/-0.000 mm
Shoulder Diameter Tolerance
-4.99 to 4.96 mm
Shoulder Diameter
5 mm
Minimum Thread Length
4.5 mm
Overall Length
12.5 mm
Wire Rope Length
12.5 mm
Length
12.5 mm

Details

System of Measurement
Metric
Finish
Black Oxide
Item
Shoulder Screw
Type
ASME Tolerance Knurled Head
Material Quality Standards
ASTM A582
Tensile Strength
90,000 psi
Minimum Yield Strength
35,000 psi
Head Texture
Knurled
Material
Stainless Steel
Head Type
Hex
Thread Type
Unthreaded
Shear Strength
45,000 psi
Rockwell Hardness
B83
Shoulder Screw Type
Precision Shoulder Screw
Thread Fit
5g6g
Material Grade/Class
18-8
Precision Screw
Yes
Dimensional Standards
ASME/ANSI B18.3.3
Drive Type
Socket
Shell Material
Stainless Steel

Description

Shoulder Screw,18-8 SS,M4x0.7mm,8mm L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.