Shop AMPG
See all product information
Create Account
Shoulder Screw, 6g Thr Sz, 13mm Thr Lg, 20 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # STR401M10X20S
Zoro # G6484007
product price:Â
$
11.69
/ea
Key Features
Socket Head
Slotted Drive
System of Measurement
Metric
Thread Size
6g
Shoulder Diameter
10 mm
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STR401M10X20S
- Zoro #
- G6484007
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 6g
- Shoulder Diameter
- 10 mm
- Shoulder Length
- 20 mm
- Head Diameter
- 14mm
- Head Height
- 4.5mm
- Thread Length
- 13mm
- Shoulder Length Tolerance
- Precision (+.05mm/-0)
- Diameter Thread Size
- M8 x 1.25
Details
- System of Measurement
- Metric
- Head Type
- Socket
- Drive Type
- Slotted
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Shoulder Screw
- Type
- Shoulder Screw
- Profile
- Low-Profile
Description
Shoulder Screw,18-8 SS,M8x1.25mm,20mm L