Shoulder Screw, 1/2-20 x 2 1/2 Thr Sz, 2.5 in Thr Lg, Alloy Steel
- Mfr # 0000-180933-150
- Zoro # G004063107
product price:Â
$
382.99
/ea
Free Shipping & Returns
Key Features
Hex Head
External Hex Drive
System of Measurement
Inch
Thread Size
1/2-20 x 2 1/2
Material
Alloy Steel
Finish
Black Phosphate
Thread Length
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0000-180933-150
- Zoro #
- G004063107
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2-20 x 2 1/2
- Thread Length
- 2.5 in
- Diameter Thread Size
- 1/2"
Details
- System of Measurement
- Inch
- Head Type
- Hex
- Drive Type
- External Hex
- Material
- Alloy Steel
- Finish
- Black Phosphate
- Item
- Shoulder Screw
- Meets/Exceeds
- SAE J429
Description
ASMC Industrial offers a comprehensive selection of industrial, automotive, and construction fasteners. Our parts are of high-quality at low prices. Products are guaranteed to meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape, which can vary from lot to lot.
Features- 150 Piece
- Fastener Type: Hex Flange Screw no Serration
- Size: 1/2-20 x 2 1/2
- Diameter/Nominal Size: 1/2
- Length: 2 1/2
- Material: Alloy Steel
- Finish: Black Phosphate
- Thread Pitch: 20
- Thread Pitch Type: Fine
- Thread Direction: Right
- Head Type: Hex with Flange
- Drive Type: External Hex
- Grade: 8
- Standards Met: SAE J429
- Weight: 28.8 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.