
Shoulder Screw, 2A Thr Sz, 1/4 in Thr Lg, 9/16 Shoulder Lg, Stainless Steel
Mfr # ZR1372-416S
Zoro # G6471425
product price:Â $5.49
/ea
Sold in multiples of 2 for $10.98
Key Features
Socket Head
Slotted Drive
System of Measurement
Inch
Thread Size
2A
Shoulder Diameter
1/4 in
Material
Stainless Steel
Finish
Passivated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZR1372-416S
Zoro #
G6471425
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
2A
Shoulder Diameter
1/4 in
Shoulder Length
9/16
Head Diameter
3/8
Head Height
3/16
Thread Length
1/4 in
Shoulder Length Tolerance
Precision (+.002/-0)
Diameter Thread Size
10-32
Details
System of Measurement
Inch
Head Type
Socket
Drive Type
Slotted
Material
Stainless Steel
Finish
Passivated
Item
Shoulder Screw
Type
Shoulder Screw
Description
Shoulder Screw,416 SS,10-32",9/16 L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.