Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 1-3/8 in Shoulder Lg, Stainless Steel

  • Mfr # ZR1238-416S

  • Zoro # G6473568


product price:  $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Socket Head
Slotted Drive
System of Measurement
Inch
Thread Size
2A
Shoulder Diameter
3/16 in
Material
Stainless Steel
Finish
Passivated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZR1238-416S
Zoro #
G6473568
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
2A
Shoulder Diameter
3/16 in
Shoulder Length
1-3/8 in
Head Diameter
5/16
Head Height
5/32
Thread Length
3/16
Shoulder Length Tolerance
Precision (+.002/-0)
Diameter Thread Size
8-32

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Slotted
Material
Stainless Steel
Finish
Passivated
Item
Shoulder Screw
Type
Shoulder Screw

Description

Shoulder Screw,416 SS,8-32",1-3/8 L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.