Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 2 in Shoulder Lg, Alloy Steel

  • Mfr # ZR1246-414H

  • Zoro # G6473306


product price:  $12.79
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
2A
Shoulder Diameter
3/16 in
Shoulder Length
2 in
Drive Size
3/32
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZR1246-414H
Zoro #
G6473306
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
2A
Shoulder Diameter
3/16 in
Shoulder Length
2 in
Drive Size
3/32
Head Diameter
5/16
Head Height
5/32
Thread Length
3/16
Shoulder Length Tolerance
Precision (+.002/-0)
Diameter Thread Size
8-32

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Shoulder Screw
Type
Shoulder Screw

Description

Shoulder Screw,Alloy,8-32",2 L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products