Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel
- Mfr # ZR1312-303H
- Zoro # G6473069
product price:Â
$
3.69
/ea
Sold in multiples of 3 for
$11.07
Key Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
2A
Shoulder Diameter
1/4 in
Shoulder Length
5/16 in
Drive Size
1/8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR1312-303H
- Zoro #
- G6473069
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 2A
- Shoulder Diameter
- 1/4 in
- Shoulder Length
- 5/16 in
- Drive Size
- 1/8
- Head Diameter
- 3/8
- Head Height
- 3/16
- Thread Length
- 3/8
- Shoulder Length Tolerance
- Precision (+.002/-0)
- Diameter Thread Size
- 10-24
Details
- System of Measurement
- Inch
- Head Type
- Socket
- Drive Type
- Hex
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Shoulder Screw
- Type
- Shoulder Screw
Description
Shoulder Screw,18-8 SS,10-24",5/16 L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.