
Shoulder Screw, 2A Thr Sz, 3/8 Thr Lg, 5/16 in Shoulder Lg, 18-8 Stainless Steel
Mfr # ZR1312-303S
Zoro # G6473050
product price:Â $3.19
/ea
Sold in multiples of 3 for $9.57
Key Features
Socket Head
Slotted Drive
System of Measurement
Inch
Thread Size
2A
Shoulder Diameter
1/4 in
Material
18-8 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
ZR1312-303S
Zoro #
G6473050
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
2A
Shoulder Diameter
1/4 in
Shoulder Length
5/16 in
Head Diameter
3/8
Head Height
3/16
Thread Length
3/8
Shoulder Length Tolerance
Precision (+.002/-0)
Diameter Thread Size
10-24
Details
System of Measurement
Inch
Head Type
Socket
Drive Type
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Shoulder Screw
Description
Shoulder Screw,18-8 SS,10-24",5/16" L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.