Shoulder Screw, 2A Thr Sz, 5/32 Thr Lg, 7/8 in Shoulder Lg, 316 Stainless Steel

  • Mfr # ZR1034-316S

  • Zoro # G6476876


product price:  $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Socket Head
Slotted Drive
System of Measurement
Inch
Thread Size
2A
Shoulder Diameter
1/8 in
Material
316 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZR1034-316S
Zoro #
G6476876
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
2A
Shoulder Diameter
1/8 in
Shoulder Length
7/8 in
Head Diameter
1/4
Head Height
1/8
Thread Length
5/32
Shoulder Length Tolerance
Precision (+.002/-0)
Diameter Thread Size
4-40

Details

System of Measurement
Inch
Head Type
Socket
Drive Type
Slotted
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Shoulder Screw

Description

Shoulder Screw,316 SS,4-40",7/8 L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products