
Shoulder Screw, 2A Thr Sz, 5/32 Thr Lg, 7/8 in Shoulder Lg, Stainless Steel
Mfr # ZR1034-416H
Zoro # G6476858
product price:Â $3.79
/ea
Sold in multiples of 3 for $11.37
Key Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
2A
Shoulder Diameter
1/8 in
Drive Size
5/64
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ZR1034-416H
Zoro #
G6476858
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
2A
Shoulder Diameter
1/8 in
Shoulder Length
7/8 in
Drive Size
5/64
Head Diameter
1/4
Head Height
1/8
Thread Length
5/32
Shoulder Length Tolerance
Precision (+.002/-0)
Diameter Thread Size
4-40
Details
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Passivated
Item
Shoulder Screw
Type
Shoulder Screw
Description
Shoulder Screw,416 SS,4-40",7/8 L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.