Shoulder Screw, 316 SS, 3/8-16", 1 L, 3A Thr Sz, 5/8 Thr Lg, 1 Shoulder Lg

  • Mfr # STR60212C16

  • Zoro # G6456908


product price:  $10.29
/ea

Key Features

System of Measurement
Inch
Thread Size
3A
Shoulder Length
1
Drive Size
1/4
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STR60212C16
Zoro #
G6456908
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3A
Shoulder Length
1
Drive Size
1/4
Head Diameter
3/4
Head Height
5/16
Thread Length
5/8
Shoulder Length Tolerance
Standard (+/- .005)
Shoulder Dia.
1/2

Details

System of Measurement
Inch
Finish
Plain
Item
Shoulder Screw,316 SS,3/8-16",1 L
Type
ASME Tolerance Knurled Head

Description

Shoulder Screw,316 SS,3/8-16 In.,1 L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products