Shoulder Screw, 316 SS, M12x1.75mm, 25mm L, 5g6g Thr Sz, 18mm Thr Lg, 25mm Shoulder Lg

  • Mfr # STR602M16X25
  • Zoro # G6453855
product price: 
$
20.29
/ea

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M12x1.75
Shoulder Diameter
16 mm
Shoulder Length
25 mm
Drive Size
8 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M16X25
Zoro #
G6453855
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M12x1.75
Shoulder Diameter
16 mm
Shoulder Length
25 mm
Drive Size
8 mm
Head Diameter
24 mm
Head Height
11 mm
Thread Length
18mm
Shoulder Dia.
16mm
Shoulder Length Tolerance
+0.250/-0.000 mm
Shoulder Diameter Tolerance
-15.98 to 15.94 mm
Minimum Thread Length
18 mm
Overall Length
43 mm
Wire Rope Length
43 mm
Length
43 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Black Oxide
Item
Shoulder Screw
Type
ASME Tolerance Knurled Head
Tensile Strength
75,000 psi
Dimensional Standards
ANSI/ASME B18.3.3M, ISO 7379
Material Grade/Class
316
Shear Strength
37,500 psi
Shoulder Screw Type
Precision Shoulder Screw
Minimum Yield Strength
30,000 psi
Thread Type
Unthreaded
Precision Screw
Yes
Material Quality Standards
ASTM A276
Thread Fit
5g6g
Head Texture
Knurled
Rockwell Hardness
B83
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Precision Shoulder Screw, Head Type Hex, Drive Type Socket, Material Stainless Steel, Material Grade/Class 316, Finish Black Oxide, System of Measurement Metric, Thread Size M12x1.75, Minimum Thread Length 18 mm, Shoulder Length 25 mm, Shoulder Length Tolerance +0.250/-0.000 mm, Shoulder Diameter 16 mm, Shoulder Diameter Tolerance -15.98 to 15.94 mm, Head Height 11 mm, Head Diameter 24 mm, Dimensional Standards ANSI/ASME B18.3.3M, ISO 7379

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.