Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 10 mm Shoulder Lg, 316 Stainless Steel

  • Mfr # STR402M4X10UL

  • Zoro # G6482771


product price:  $8.69
/ea

Key Features

Socket Head
Slotted Drive
System of Measurement
Metric
Thread Size
6g
Shoulder Diameter
4 mm
Material
316 Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR402M4X10UL
Zoro #
G6482771
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
6g
Shoulder Diameter
4 mm
Shoulder Length
10 mm
Head Diameter
6mm
Head Height
1.3mm
Thread Length
4mm
Shoulder Length Tolerance
Precision (+.05mm/-0)
Diameter Thread Size
M3 x 0.5

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Slotted
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Shoulder Screw
Profile
Ultra-Low Profile

Description

Shoulder Screw,316 SS,M3x0.5mm,10mm L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products