
Shoulder Screw, 6g Thr Sz, 4mm Thr Lg, 4 mm Shoulder Lg, 316 Stainless Steel
Mfr # STR402M4X4UL
Zoro # G6482765
product price: $6.99
/eaSold in multiples of 2 for $13.98
Key Features
Socket Head
Slotted Drive
System of Measurement
Metric
Thread Size
6g
Shoulder Diameter
4 mm
Material
316 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STR402M4X4UL
Zoro #
G6482765
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
6g
Shoulder Diameter
4 mm
Shoulder Length
4 mm
Head Diameter
6mm
Head Height
1.3mm
Thread Length
4mm
Shoulder Length Tolerance
Precision (+.05mm/-0)
Diameter Thread Size
M3 x 0.5
Details
System of Measurement
Metric
Head Type
Socket
Drive Type
Slotted
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Shoulder Screw
Profile
Ultra-Low Profile
Description
Shoulder Screw,316 SS,M3x0.5mm,4mm L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.