Shoulder Screw, 6g Thr Sz, 5mm Thr Lg, 4 mm Shoulder Lg, 316 Stainless Steel

  • Mfr # STR402M5X4UL

  • Zoro # G6482686


product price:  $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Socket Head
Slotted Drive
System of Measurement
Metric
Thread Size
6g
Shoulder Diameter
5 mm
Material
316 Stainless Steel
Finish
Plain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR402M5X4UL
Zoro #
G6482686
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
6g
Shoulder Diameter
5 mm
Shoulder Length
4 mm
Head Diameter
8mm
Head Height
1.3mm
Thread Length
5mm
Shoulder Length Tolerance
Precision (+.05mm/-0)
Diameter Thread Size
M4 x 0.7

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Slotted
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Shoulder Screw
Profile
Ultra-Low Profile

Description

Shoulder Screw,316 SS,M4x0.7mm,4mm L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.