Shoulder Screw, 316 SS, M4x0.7mm, 6mm L, 5g6g Thr Sz, 4.5mm Thr Lg, 6mm Shoulder Lg

  • Mfr # STR602M5X6
  • Zoro # G6453301
product price: 
$
8.49
/ea
Sold in multiples of 2 for $16.98

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
M4x0.70
Shoulder Diameter
5 mm
Shoulder Length
6 mm
Drive Size
2.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M5X6
Zoro #
G6453301
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M4x0.70
Shoulder Diameter
5 mm
Shoulder Length
6 mm
Drive Size
2.5 mm
Head Diameter
9 mm
Head Height
4 mm
Thread Length
4.5mm
Shoulder Length Tolerance
+0.250/-0.000 mm
Shoulder Dia.
5mm
Minimum Thread Length
4.5 mm
Shoulder Diameter Tolerance
-4.99 to 4.96 mm
Overall Length
10.5 mm
Wire Rope Length
10.5 mm
Length
10.5 mm

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Black Oxide
Item
Shoulder Screw
Type
ASME Tolerance Knurled Head
Head Texture
Knurled
Material Quality Standards
ASTM A276
Minimum Yield Strength
30,000 psi
Shear Strength
37,500 psi
Precision Screw
Yes
Thread Fit
5g6g
Rockwell Hardness
B83
Tensile Strength
75,000 psi
Material Grade/Class
316
Thread Type
Unthreaded
Shoulder Screw Type
Precision Shoulder Screw
Dimensional Standards
ASME/ANSI B18.3.3
Shell Material
Stainless Steel

Description

Shoulder Screw,316 SS,M4x0.7mm,6mm L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.