
Shoulder Screw, 6g Thr Sz, 6mm Thr Lg, 16 mm Shoulder Lg, 316 Stainless Steel
Mfr # STR402M6X16UL
Zoro # G6482625
product price:Â $6.89
/ea
Sold in multiples of 2 for $13.78
Key Features
Socket Head
Slotted Drive
System of Measurement
Metric
Thread Size
6g
Shoulder Diameter
6 mm
Material
316 Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
STR402M6X16UL
Zoro #
G6482625
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
6g
Shoulder Diameter
6 mm
Shoulder Length
16 mm
Head Diameter
10mm
Head Height
1.7mm
Thread Length
6mm
Shoulder Length Tolerance
Precision (+.05mm/-0)
Diameter Thread Size
M5 x 0.8
Details
System of Measurement
Metric
Head Type
Socket
Drive Type
Slotted
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Shoulder Screw
Profile
Ultra-Low Profile
Description
Shoulder Screw,316 SS,M5x0.8mm,16mm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.