Shop AMPG
See all product information
Shoulder Screw, 6g Thr Sz, 11mm Thr Lg, 6 mm Shoulder Lg, 316 Stainless Steel
Mfr # STR402M8X6UL
Zoro # G6482528
product price:Â $9.39
/eaKey Features
Socket Head
Slotted Drive
System of Measurement
Metric
Thread Size
6g
Shoulder Diameter
8 mm
Material
316 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STR402M8X6UL
Zoro #
G6482528
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
6g
Shoulder Diameter
8 mm
Shoulder Length
6 mm
Head Diameter
12mm
Head Height
2mm
Thread Length
11mm
Shoulder Length Tolerance
Precision (+.05mm/-0)
Diameter Thread Size
M6 x 1
Details
System of Measurement
Metric
Head Type
Socket
Drive Type
Slotted
Material
316 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Shoulder Screw
Profile
Ultra-Low Profile
Description
Shoulder Screw,316 SS,M6x1mm,6mm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.