Shop AMPG
See all product information
Create Account
Shoulder Screw, 316 SS, M8x1.25mm, 45mm L, 5g6g Thr Sz, 13mm Thr Lg, 45mm Shoulder Lg
- Mfr # STR602M10X45
- Zoro # G6454047
product price:Â
$
18.39
/ea
Key Features
Hex Head
System of Measurement
Metric
Thread Size
M8x1.25
Drive Size
5 mm
Finish
Black Oxide
Head Diameter
16 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M10X45
- Zoro #
- G6454047
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Finish
- Black Oxide
- Item
- Shoulder Screw
- Type
- ASME Tolerance Knurled Head
- Shoulder Screw Type
- Precision Shoulder Screw
- Dimensional Standards
- ANSI/ASME B18.3.3M, ISO 7379
- Shear Strength
- 37,500 psi
- Material Grade/Class
- 316
- Material Quality Standards
- ASTM A276
- Head Type
- Hex
- Tensile Strength
- 75,000 psi
- Rockwell Hardness
- B83
- Head Texture
- Knurled
- Thread Fit
- 5g6g
- Thread Type
- Unthreaded
- Minimum Yield Strength
- 30,000 psi
- Material
- Stainless Steel
- Precision Screw
- Yes
- Drive Type
- Socket
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M8x1.25
- Shoulder Length
- 45 mm
- Drive Size
- 5 mm
- Head Diameter
- 16 mm
- Head Height
- 7 mm
- Thread Length
- 13mm
- Shoulder Length Tolerance
- +0.250/-0.000 mm
- Shoulder Dia.
- 10mm
- Shoulder Diameter
- 10 mm
- Minimum Thread Length
- 13 mm
- Shoulder Diameter Tolerance
- -9.99 to 9.95 mm
- Overall Length
- 58 mm
- Wire Rope Length
- 58 mm
- Length
- 58 mm
Description
Shoulder Screw,316 SS,M8x1.25mm,45mm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.