
Shoulder Screw, 3/8"-16 Thr Sz, 5/8 Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel
Mfr # STR70012C24
Zoro # G2199974
product price:Â $16.59
/eaKey Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
3/8"-16
Shoulder Diameter
1/2 in
Shoulder Length
1-1/2 in
Drive Size
1/4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STR70012C24
Zoro #
G2199974
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3/8"-16
Shoulder Diameter
1/2 in
Shoulder Length
1-1/2 in
Drive Size
1/4
Head Diameter
3/4
Head Height
5/16
Thread Length
5/8
Diameter Thread Size
3/8-16
Details
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Alloy Steel
Finish
Black Oxide
Item
Shoulder Screw
Type
Shoulder Screw
Description
ASME Skt Shdr Screw Alloy USA,1/2,3/8-
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.