
Shoulder Screw, 3A Thr Sz, 7/16 Thr Lg, 2 in Shoulder Lg, 18-8 Stainless Steel
Mfr # STR60151C32
Zoro # G6459376
product price:Â $2.79
/ea
Sold in multiples of 4 for $11.16
Key Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
3A
Shoulder Diameter
5/16 in
Shoulder Length
2 in
Drive Size
5/32
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
STR60151C32
Zoro #
G6459376
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
3A
Shoulder Diameter
5/16 in
Shoulder Length
2 in
Drive Size
5/32
Head Diameter
7/16
Head Height
7/32
Thread Length
7/16
Shoulder Length Tolerance
Standard (+/- .005)
Diameter Thread Size
1/4-20
Details
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Description
Shoulder Screw,18-8 SS,1/4-20",2 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.