
Shoulder Screw, 2A Thr Sz, 3/16 Thr Lg, 9/32 Shoulder Lg, Stainless Steel
Mfr # ZR1110-416H
Zoro # G6476228
product price: $3.49
/eaSold in multiples of 3 for $10.47
Key Features
Socket Head
Hex Drive
System of Measurement
Inch
Thread Size
2A
Shoulder Diameter
5/32 in
Drive Size
3/32
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZR1110-416H
Zoro #
G6476228
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
2A
Shoulder Diameter
5/32 in
Shoulder Length
9/32
Drive Size
3/32
Head Diameter
9/32
Head Height
1/8
Thread Length
3/16
Shoulder Length Tolerance
Precision (+.002/-0)
Diameter Thread Size
6-32
Details
System of Measurement
Inch
Head Type
Socket
Drive Type
Hex
Material
Stainless Steel
Finish
Passivated
Item
Shoulder Screw
Type
Shoulder Screw
Description
Shoulder Screw,416 SS,6-32",9/32 L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.