
Shoulder Screw, 5g6g Thr Sz, 16mm Thr Lg, 12 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # STR601M12X12
Zoro # G6458545
product price:Â $6.43
/ea
Sold in multiples of 2 for $12.86
Key Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
5g6g
Shoulder Diameter
12 mm
Drive Size
6mm
Material
18-8 Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
STR601M12X12
Zoro #
G6458545
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
5g6g
Shoulder Diameter
12 mm
Shoulder Length
12 mm
Drive Size
6mm
Head Diameter
18mm
Head Height
9mm
Thread Length
16mm
Shoulder Length Tolerance
Standard (+.25mm/-.0mm)
Diameter Thread Size
M10 x 1.5
Details
System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Description
Shoulder Screw,18-8 SS,M10x1.5mm,12mm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.