Shoulder Screw, 5g6g Thr Sz, 16mm Thr Lg, 14 mm Shoulder Lg, 18-8 Stainless Steel

  • Mfr # STR601M12X14

  • Zoro # G6458536


product price:  $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
5g6g
Shoulder Diameter
12 mm
Drive Size
6mm
Material
18-8 Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR601M12X14
Zoro #
G6458536
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5g6g
Shoulder Diameter
12 mm
Shoulder Length
14 mm
Drive Size
6mm
Head Diameter
18mm
Head Height
9mm
Thread Length
16mm
Shoulder Length Tolerance
Standard (+.25mm/-.0mm)
Diameter Thread Size
M10 x 1.5

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw

Description

Shoulder Screw,18-8 SS,M10x1.5mm,14mm L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products