Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 4 in L, 25 PK

  • Mfr # 822685G
  • Zoro # G4449557
product price: 
$
23.69
/pk of 25, $0.95/ea

Key Features

Hex Drive
Grade 8 Material Grade/Class
System of Measurement
Inch
Flange Type
Standard
Thread Size
7/16"-14
Head Width
5/8 in
Material
Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
822685G
Zoro #
G4449557
UPC #
-
Country of Origin
Multiple
System of Measurement
Inch
Flange Type
Standard
Drive
Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Black Oxide
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASME B18.2.1 SAE J429
Item
Flange Bolt
Head Style
Hex Flange
Rockwell Hardness
HRC33
Head Type - Bolts
Hex Flange
Proof Load
120,000 psi
Thread Type
Coarse
Tensile Strength
150,000 psi
Fastener Industry Standards
IFI-111
Screw Industry Standards
IFI-111
Type
Flange Bolt
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.1
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429
Basic Material
Steel
Head Type
Hex Flange
Drive Type
External Hex
Shell Material
Steel
Traction Material
Steel

Dimensions

Thread Size
7/16"-14
Fastener Length
4 in
Head Width
5/8 in
Min. Thread Length
1 1/8 in
Head Height
15/32 in
Drive Size
7/16 in
Minimum Thread Length
1 1/8 in
Flange Diameter
15/16 in
Screw Size
7/16 in

Description

Flange Bolt, Dimensional Standards ASME B18.2.1, Drive Hex, Drive Size 7/16 in, Fastener Length 4 in, Finish Black Oxide, Flange Diameter 15/16 in, Flange Type Standard, Head Height 15/32 in, Head Width 5/8 in, Manufacturer Location Globally Sourced, Material Steel, Material Grade/Class Grade 8, Material Quality Standards SAE J429, Minimum Thread Length 1 1/8 in, Pack Size Small Pack, System of Measurement Inch, Tensile Strength 150,000 psi, Thread Size 7/16 In.-14

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.