Shoulder Screw, 5g6g Thr Sz, 4.5mm Thr Lg, 6 mm Shoulder Lg, 18-8 Stainless Steel

  • Mfr # STR601M5X6-SHORT

  • Zoro # G6457879


product price:  $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
5g6g
Shoulder Diameter
5 mm
Shoulder Length
6 mm
Drive Size
2.5mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
STR601M5X6-SHORT
Zoro #
G6457879
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5g6g
Shoulder Diameter
5 mm
Shoulder Length
6 mm
Drive Size
2.5mm
Head Diameter
9mm
Head Height
4mm
Thread Length
4.5mm
Shoulder Length Tolerance
Standard (+.25mm/-.0mm)
Diameter Thread Size
M4 x 0.7

Details

System of Measurement
Metric
Head Type
Socket
Drive Type
Hex
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Shoulder Screw

Description

Shoulder Screw,18-8 SS,M4x0.7mm,6mm L

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products