
Shoulder Screw, 6g Thr Sz, 16mm Thr Lg, 25 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # ZR1992-303S
Zoro # G6465840
product price:Â $15.69
/eaKey Features
Socket Head
Slotted Drive
System of Measurement
Metric
Thread Size
6g
Shoulder Diameter
12 mm
Material
18-8 Stainless Steel
Finish
Plain
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
ZR1992-303S
Zoro #
G6465840
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
6g
Shoulder Diameter
12 mm
Shoulder Length
25 mm
Head Diameter
20mm
Head Height
8mm
Thread Length
16mm
Shoulder Length Tolerance
Precision (+.05mm/-0)
Diameter Thread Size
M10 x 1.5
Details
System of Measurement
Metric
Head Type
Socket
Drive Type
Slotted
Material
18-8 Stainless Steel
Finish
Plain
Item
Shoulder Screw
Type
Shoulder Screw
Description
Shoulder Screw,18-8 SS,M10x1.5mm,25mm L
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.