
Ampg
Shoulder Screw, 6g Thr Sz, 6mm Thr Lg, 5 mm Shoulder Lg, 18-8 Stainless Steel
Mfr # STR401M6X5S-ST
Zoro # G6483185
product price: $5.99
/eaSold in multiples of 2 for $11.98
Key Features
Socket Head
Slotted Drive
- System of Measurement Metric
- Thread Size 6g
- Shoulder Diameter 6 mm
- Material 18-8 Stainless Steel
- Finish Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
| MFR # | STR401M6X5S-ST |
| Zoro # | G6483185 |
| UPC # | - |
| Country of Origin | United States |
Dimensions
| Thread Size | 6g |
| Shoulder Length | 5 mm |
| Head Height | 3mm |
| Shoulder Length Tolerance | Precision (+.05mm/-0) |
| Shoulder Diameter | 6 mm |
| Head Diameter | 10mm |
| Thread Length | 6mm |
| Diameter Thread Size | M5 x 0.8 |
Details
| System of Measurement | Metric |
| Drive Type | Slotted |
| Finish | Plain |
| Type | Shoulder Screw |
| Head Type | Socket |
| Material | 18-8 Stainless Steel |
| Item | Shoulder Screw |
| Profile | Low-Profile |
Description
Shoulder Screw,18-8 SS,M5x0.8mm,5mm L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.