Shoulder Screw, 6g Thr Sz, 6mm Thr Lg, 50 mm Shoulder Lg, 18-8 Stainless Steel
- Mfr # ZR1848-303H
- Zoro # G0819489
product price:Â
$
12.99
/ea
Key Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
6g
Shoulder Diameter
6 mm
Drive Size
3mm
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZR1848-303H
- Zoro #
- G0819489
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 6g
- Shoulder Diameter
- 6 mm
- Shoulder Length
- 50 mm
- Drive Size
- 3mm
- Head Diameter
- 10mm
- Head Height
- 5mm
- Thread Length
- 6mm
- Shoulder Length Tolerance
- Precision (+.05mm/-0)
- Diameter Thread Size
- M5 x 0.8
Details
- System of Measurement
- Metric
- Head Type
- Socket
- Drive Type
- Hex
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Shoulder Screw
- Type
- Shoulder Screw
Description
Smooth Hd Skt Shld Scrw,6(M5)X50,18-8SS
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.