Shop AMPG
See all product information
Create Account
Shoulder Screw, 6g Thr Sz, 6mm Thr Lg, 60 mm Shoulder Lg, 18-8 Stainless Steel
- Mfr # ZR1852-303H
- Zoro # G0819574
product price:Â
$
13.69
/ea
Key Features
Socket Head
Hex Drive
System of Measurement
Metric
Thread Size
6g
Shoulder Diameter
6 mm
Drive Size
3mm
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZR1852-303H
- Zoro #
- G0819574
- UPC #
- -
- Country of Origin
- United States
- System of Measurement
- Metric
- Head Type
- Socket
- Drive Type
- Hex
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- Item
- Shoulder Screw
- Type
- Shoulder Screw
Description
Smooth Hd Skt Shld Scrw,6(M5)X60,18-8SS